Beli trusco clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Clamp (Klem F)
    74%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    TRUSCO Clamp (Klem F)
    Deskripsi:
    -Because of long size, it can be clamped deeply.-Flat Pad(T22-FP)
  2. monotaro F Clamps (Klem F)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp259.900

    monotaro F Clamps (Klem F)
    Deskripsi:
    Produk ini juga sering disebut dengan Clamp F
    atribut:
    • Overall Length (mm): about 357
    • Maximum Openings (mm): 300
    • Jaw Depth (mm): Approx. 80
    • Material: # 45 Carbon Steel (Forged)
    • Dimensions a (mm): 15.7
    • Dimensions b (mm): 7.7
    • Weight (g): about 630
  3. TRUSCO L type Clamp (Klem L)
    71%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

  4. TRUSCO Uni Clamp
    68%
    Mulai

    Rp289.900

    TRUSCO Uni Clamp
    Deskripsi:
    -Suitable for precise surfaces, angled materials and sharp tip materials because of the large and flat clamp surface.-As the casing part is made of glass fiber strong polyamide, it is difficult to break and adhesive is difficult to stick.
    atribut:
    • Throat: 80mm
    • A: 20
    • Frame Dimension B: 5mm
  5. TRUSCO Lead Vice
    69%
    Mulai

    Rp689.900

  6. TRUSCO Adjustable Square
    60%
    Mulai

    Rp109.900

    TRUSCO Adjustable Square
    Deskripsi:
    Specification : On one side, milimetric scale. 5degree , 10degree , 30degree , 45degree , 60degree , 90degree angle point. (allowance tolerance +/- 2degree)
    atribut:
    • Material: SUS420 equivalent
    • Thickness (mm): 2
    • Purpose of Use: Transfer angle.
  7. TRUSCO U type Angle Vice
    Mulai

    Rp3.699.900

    TRUSCO U type Angle Vice
    Deskripsi:
    -Can fix at any angle of 0 to 90°。-Can easily hold even a large workpieces because the angle can be changed.
    atribut:
    • Dimensions: 167x170x104.5mm
    • Opening Depth: 35mm
    • Opening: 75mm
    • Clamping Force (kN): 10
    • Mounting Dimension: 138mm
    • Opening Width: 75mm
  8. TRUSCO Cross Vice (Catok Bor)
    80%
    Mulai

    Rp929.900

    TRUSCO Cross Vice (Catok Bor)
    Deskripsi:
    It is a slide type vise that crosses at right angles to the front and back, right and left.
  9. TRUSCO L-Clamp (Strong) (Klem L)
    65%
    Mulai

    Rp349.900

    TRUSCO L-Clamp (Strong) (Klem L)
    Deskripsi:
    It is most suitable for wide applications such as wood working and sheet metal processing.
  10. SATA Mechanics Bench Vise
    Mulai

    Rp2.499.900

    SATA Mechanics Bench Vise
    Deskripsi:
    - Excellent clamping force- Machined base plate for smooth swivel with lug holes for secure positioning on workbench- Large anvil work surface for shaping- Replaceable serrated main jaws provide tight grip- Square steel structure provides high strength clamping force for safe use- Made of heavy duty cast iron
  11. WESTWARD Woodworking Vise
    Mulai

    Rp4.599.900

    WESTWARD Woodworking Vise
    Deskripsi:
    Designed for woodworking applications, this vise features replaceable jaws, allowing you to use smooth or serrated jaws (available separately) for your specific application.
    atribut:
    • Item - Vises: Woodworking Vise
    • Material -Vises: Ductile Iron
    • Item: Woodworking Vise
    • Mounting Hole Diameter (inch): 1/2
    • Body Casting Tensile Strength (psi): 20000
    • Number of Mounting Points: 2
    • Overall Width (inch): 7 31/32
  12. TRUSCO C-Clamp (bar code type) (Klem C)
    Mulai

    Rp279.900

    TRUSCO C-Clamp (bar code type) (Klem C)
    Deskripsi:
    Usage:Caulking for wall and tile
  13. TRUSCO Wood Worker'S Vice
    Mulai

    Rp6.199.900

    TRUSCO Wood Worker'S Vice
    Deskripsi:
    -Durable vice for woodworking
  14. TRUSCO Handle
    65%
    Mulai

    Rp86.900

    TRUSCO Handle
    Deskripsi:
    -Attaches/detaches form-tie nut, rotates form-tie, round separator, P-cone and wooden cone with one unit. -To assemble and disassemble forms .-Handle part with quick turning function
  15. INGCO F Clamp (Klem F)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp62.900

  16. monotaro Clamp Lever Male Thread
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

    monotaro Clamp Lever Male Thread
    Deskripsi:
    Machine assembly parts etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Color: Silver
    • Material (Shaft): iron
    • Shape: L-shape
    • Type: Clamp lever
    • Connection to Equipment: Male screw
    • Material (Main Unit): Zinc die casting
Daftar Harga trusco clamp Terbaru October 2026
TRUSCO Clamp (Klem F)Rp49.900
TRUSCO Clamp Parts (Sparepart Klem)Rp27.900
monotaro F Clamps (Klem F)Rp259.900
TRUSCO L type Clamp (Klem L)Rp36.900
TRUSCO Uni ClampRp289.900
TRUSCO Lead ViceRp689.900
TRUSCO Adjustable SquareRp109.900
TRUSCO U type Angle ViceRp3.699.900
TRUSCO Cross Vice (Catok Bor)Rp929.900
TRUSCO L-Clamp (Strong) (Klem L)Rp349.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)